M5-0.8 x 20 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0304814| Mfr #: UST187462

$3.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304814 Mfr #: UST187462
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M5-0.80Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M5
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 190, 000 psi
Head Height: 2.8mmHead Dia.: 10mm
Rockwell Hardness: HRC 32 to 39Thread Length: 20mm
Drive Size: 3mmLength: 20mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 20mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.