M5-0.8 x 8 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G2237347| Mfr #: UST194854

$3.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237347 Mfr #: UST194854
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Thread Style: Fully ThreadedSystem of Measurement: Metric
Screw Style: Socket Head Cap ScrewDrive Type: Hex Socket
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Basic Material: SteelFastener Finish: Metric Blue
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 180, 000 psiHead Height: 2.8mm
Head Dia.: 10mmRockwell Hardness: HRC 32 to 39
Thread Length: 8mmDrive Size: 3mm
Length: 8mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 8mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 2.8mm, Thread Dia. M5, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.