M6-1.0 x 12 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G0272535| Mfr #: UST187465

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272535 Mfr #: UST187465
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M6
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedHead Dia.: 12mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Thread Length: 12mmDrive Size: 4mm
Length: 12mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 3.3mm
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 12mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.