M6-1.0 x 16 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1289513| Mfr #: UST187535

$4.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289513 Mfr #: UST187535
Drive Type: Hex SocketSystem of Measurement: Metric
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedLength: 16mm
Screw Industry Standards: DIN 7380Item: Metric Socket Flat Head Cap Screw
Dia./Thread Size: M6-1.00Thread Dia.: M6
Min. Tensile Strength: 190, 000 psiHead Height: 3.3mm
Head Dia.: 12mmRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedThread Length: 16mm
Drive Size: 4mmScrew Head Type: Flat
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.