M6-1.0 x 20 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G2194534| Mfr #: UST181928

$3.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194534 Mfr #: UST181928
Thread Direction: Right HandBasic Material: Steel
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
System of Measurement: MetricMaterial Grade: Alloy Steel
Vented Hole Size: Not VentedDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewThread Length: 20mm
Drive Size: 4mmScrew Head Type: Flat
Length: 20mmScrew Industry Standards: DIN 7991
Item: Metric Socket Flat Head Cap ScrewDia./Thread Size: M6-1.00
Thread Dia.: M6Min. Tensile Strength: 190, 000 psi
Head Height: 3.3mmHead Dia.: 12mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 20mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25
Save 15%. Sign up for Z-mail.