M6-1.0 x 30 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G2001641| Mfr #: UST187468

$6.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2001641 Mfr #: UST187468
Fastener Finish: Metric BlueThread Direction: Right Hand
System of Measurement: MetricBasic Material: Steel
Vented Hole Size: Not VentedDia./Thread Size: M6-1.00
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Drive Type: Hex SocketThread Dia.: M6
Material Grade: Alloy SteelThread Style: Fully Threaded
Thread Length: 30mmDrive Size: 4mm
Length: 30mmItem: Metric Socket Flat Head Cap Screw
Screw Head Type: FlatScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 3.3mm
Head Dia.: 12mmRockwell Hardness: HRC 32 to 39
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 30mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 30mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.