M6-1.0 x 45 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G1500414| Mfr #: UST184047

$3.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500414 Mfr #: UST184047
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M6
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 3.3mm
Head Dia.: 12mmRockwell Hardness: HRC 32 to 39
Thread Style: Partially ThreadedThread Length: 18mm
Drive Size: 4mmLength: 45mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 45mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.