M6-1.0 x 50 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G0911495| Mfr #: UST184049

$5.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911495 Mfr #: UST184049
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M6
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedRockwell Hardness: HRC 32 to 39
Thread Style: Partially ThreadedThread Length: 18mm
Drive Size: 4mmLength: 50mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 180, 000 psi
Head Height: 3.3mmHead Dia.: 12mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 50mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 18mm, Head Height 3.3mm, Thread Dia. M6, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.