M8-1.25 x 16 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 25 pk.

METRIC BLUE| Zoro #: G1409344| Mfr #: UST180374

$6.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1409344 Mfr #: UST180374
Min. Tensile Strength: 180, 000 psiDrive Type: Hex Socket
System of Measurement: MetricMaterial Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewRockwell Hardness: HRC 32 to 39
Thread Style: Fully ThreadedBasic Material: Steel
Fastener Finish: Metric BlueFastener Thread Type: Metric Coarse
Thread Direction: Right HandVented Hole Size: Not Vented
Screw Industry Standards: DIN 7991Dia./Thread Size: M8-1.25
Thread Dia.: M8Head Height: 4.4mm
Head Dia.: 16mmThread Length: 16mm
Drive Size: 5mmLength: 16mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 16mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.