M8-1.25 x 35 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G1468652| Mfr #: UST187474

$5.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Flat Head Cap Screw
Length: 35mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1468652 Mfr #: UST187474
Fastener Finish: Metric BlueScrew Style: Socket Head Cap Screw
Fastener Thread Type: Metric CoarseDia./Thread Size: M8-1.25
Material Grade: Alloy SteelThread Direction: Right Hand
Basic Material: SteelDrive Type: Hex Socket
Thread Dia.: M8Vented Hole Size: Not Vented
System of Measurement: MetricThread Length: 35mm
Drive Size: 5mmLength: 35mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 190, 000 psi
Head Height: 4.4mmHead Dia.: 16mm
Rockwell Hardness: HRC 32 to 39Thread Style: Fully Threaded
Country of Origin (subject to change): China

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 35mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Product Reviews