JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

M8-1.25 x 50 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G1153205| Mfr #: UST187477

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153205 Mfr #: UST187477
Thread Dia.: M8Vented Hole Size: Not Vented
Fastener Thread Type: Metric CoarseScrew Style: Socket Head Cap Screw
Dia./Thread Size: M8-1.25System of Measurement: Metric
Basic Material: SteelFastener Finish: Metric Blue
Thread Direction: Right HandDrive Type: Hex Socket
Material Grade: Alloy SteelScrew Industry Standards: DIN 7991
Min. Tensile Strength: 190, 000 psiHead Height: 4.4mm
Head Dia.: 16mmRockwell Hardness: HRC 32 to 39
Thread Style: Partially ThreadedThread Length: 22mm
Drive Size: 5mmLength: 50mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 50mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.