20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M8-1.25 x 60 mm. Blue Alloy Steel Flat Socket Head Cap Screw, 10 pk.

METRIC BLUE| Zoro #: G2013137| Mfr #: UST204761

$6.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013137 Mfr #: UST204761
Drive Type: Hex SocketSystem of Measurement: Metric
Dia./Thread Size: M8-1.25Material Grade: Alloy Steel
Screw Style: Socket Head Cap ScrewThread Dia.: M8
Basic Material: SteelFastener Finish: Metric Blue
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedLength: 60mm
Item: Metric Socket Flat Head Cap ScrewScrew Head Type: Flat
Screw Industry Standards: DIN 7991Min. Tensile Strength: 190, 000 psi
Head Height: 4.4mmHead Dia.: 16mm
Rockwell Hardness: HRC 32 to 39Thread Style: Partially Threaded
Thread Length: 22mmDrive Size: 5mm
Country of Origin (subject to change): Taiwan

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 60mm, Fastener Finish Metric Blue, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 4.4mm, Thread Dia. M8, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.