SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M10 x 17.8 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 100 pk.

METRIC BLUE| Zoro #: G0592706| Mfr #: UST187442

$16.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M10Type: Hi-CollarMeets/Exceeds: DIN 7980
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0592706 Mfr #: UST187442
Fits Bolt Sizes: M10Type: Hi-Collar
Meets/Exceeds: DIN 7980Finish: Metric Blue
Inside Dia.: 10.38mmMaterial: Steel
Item: Split Lock WasherFor Use With: Socket Head Cap Screws
Package Quantity: 100Rockwell Hardness: HRC 44-51
Application: General PurposeThickness Tolerance: +/-0.150mm
Thickness: 2.5mmCountry of Origin (subject to change): Multiple

Description

Split Lock Washer, Hi-Collar, Steel, Metric Blue Finish, Fits Bolt Sizes M10, Inside Dia. 10.38mm, Outside Dia. 17.83mm, Thickness 2.5mm, Thickness Tolerance +/-0.150mm, Rockwell Hardness HRC 44-51, Application General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Reviews