KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12 x 21.5 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 100 pk.

METRIC BLUE| Zoro #: G1565907| Mfr #: UST187443

$13.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 12.45mm
Item: Split Lock Washer
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565907 Mfr #: UST187443
Inside Dia.: 12.45mmItem: Split Lock Washer
Material: steelPackage Quantity: 100
Rockwell Hardness: HRC 44-51Application: General Purpose
For Use With: Socket Head Cap ScrewsFits Bolt Sizes: M12
Meets/Exceeds: DIN 7980Thickness: 2.5mm
Thickness Tolerance: +/-0.150mmFinish: Metric Blue
Type: Hi-CollarCountry of Origin (subject to change): Germany

Description

Split Lock Washer, Hi-Collar, Steel, Metric Blue Finish, Fits Bolt Sizes M12, Inside Dia. 12.45mm, Outside Dia. 21.47mm, Thickness 2.5mm, Thickness Tolerance +/-0.150mm, Rockwell Hardness HRC 44-51, Application General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Reviews