KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M24 x 40 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 25 pk.

METRIC BLUE| Zoro #: G1903964| Mfr #: UST182836

$28.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 25.0mm
Type: Hi-Collar
Meets/Exceeds: DIN 7980
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903964 Mfr #: UST182836
Inside Dia.: 25.0mmType: Hi-Collar
Meets/Exceeds: DIN 7980Outside Dia.: 40.0mm
Rockwell Hardness: HRC 44-51Item: Split Lock Washer
Finish: Metric BlueFor Use With: Socket Head Cap Screws
Fits Bolt Sizes: M24Application: General Purpose
Package Quantity: 25Thickness Tolerance: +/-0.200mm
Thickness: 4.9mmMaterial: steel
Country of Origin (subject to change): Italy

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M24, Inside Dia. 25.0mm, Outside Dia. 40.0mm, Thickness 4.9mm, Thickness Tolerance +/-0.200mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 25

Reviews