KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M24 x 35.9 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 25 pk.

METRIC BLUE| Zoro #: G1842346| Mfr #: UST187449

$44.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 24.81mm
Item: Split Lock Washer
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842346 Mfr #: UST187449
Inside Dia.: 24.81mmItem: Split Lock Washer
Material: steelPackage Quantity: 25
Application: General PurposeFor Use With: Socket Head Cap Screws
Fits Bolt Sizes: M24Outside Dia.: 35.9mm
Meets/Exceeds: DIN 7980Rockwell Hardness: HRC 44-51
Thickness: 5mmThickness Tolerance: +/-0.200mm
Finish: Metric BlueType: Hi-Collar
Country of Origin (subject to change): Taiwan, Province of China

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M24, Inside Dia. 24.81mm, Outside Dia. 35.9mm, Thickness 5mm, Thickness Tolerance +/-0.200mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 25

Reviews