KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4 x 8.8 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 100 pk.

METRIC BLUE| Zoro #: G1426022| Mfr #: UST187438

$4.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 4.26mm
Type: Hi-Collar
Meets/Exceeds: DIN 7980
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426022 Mfr #: UST187438
Inside Dia.: 4.26mmType: Hi-Collar
Meets/Exceeds: DIN 7980Outside Dia.: 7.0mm
Rockwell Hardness: HRC 44-51Item: Split Lock Washer
Finish: Metric BlueFor Use With: Socket Head Cap Screws
Fits Bolt Sizes: M4Application: General Purpose
Package Quantity: 100Thickness Tolerance: +/-0.100mm
Thickness: 1.2mmMaterial: steel
Country of Origin (subject to change): Italy

Description

Split Lock Washer, Hi-Collar, Steel, Metric Blue Finish, Fits Bolt Sizes M4, Inside Dia. 4.26mm, Outside Dia. 7.28mm, Thickness 1.2mm, Thickness Tolerance +/-0.100mm, Rockwell Hardness HRC 44-51, Application General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Reviews