M6 x 11.3 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 100 pk.

METRIC BLUE| Zoro #: G1039875| Mfr #: UST182830

$5.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1.7mm
For Use With: Socket Head Cap Screws
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039875 Mfr #: UST182830
Thickness: 1.7mmFor Use With: Socket Head Cap Screws
Material: steelFits Bolt Sizes: M6
Thickness Tolerance: +/-0.100mmPackage Quantity: 100
Application: General PurposeInside Dia.: 6.5mm
Meets/Exceeds: DIN 7980Type: Hi-Collar
Finish: Metric BlueOutside Dia.: 11.3mm
Item: Split Lock WasherRockwell Hardness: HRC 44-51
Country of Origin (subject to change): China

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M6, Inside Dia. 6.5mm, Outside Dia. 11.3mm, Thickness 1.7mm, Thickness Tolerance +/-0.100mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Reviews