KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8 x 14.5 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 100 pk.

METRIC BLUE| Zoro #: G1396403| Mfr #: UST182831

$8.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 8.5mm
Type: Hi-Collar
Meets/Exceeds: DIN 7980
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396403 Mfr #: UST182831
Inside Dia.: 8.5mmType: Hi-Collar
Meets/Exceeds: DIN 7980Outside Dia.: 14.5mm
Rockwell Hardness: HRC 44-51Item: Split Lock Washer
Finish: Metric BlueFor Use With: Socket Head Cap Screws
Fits Bolt Sizes: M8Application: General Purpose
Package Quantity: 100Thickness Tolerance: +/-0.100mm
Thickness: 2.0mmMaterial: steel
Country of Origin (subject to change): China

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M8, Inside Dia. 8.5mm, Outside Dia. 14.5mm, Thickness 2.0mm, Thickness Tolerance +/-0.100mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Reviews