BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

M8 x 12.7 mm OD Steel Metric Blue Finish Hi-Collar Split Lock Washers, 100 pk.

METRIC BLUE| Zoro #: G2129172| Mfr #: UST187441

$6.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelFinish: Metric BlueRockwell Hardness: HRC 44-51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129172 Mfr #: UST187441
Material: SteelFinish: Metric Blue
Rockwell Hardness: HRC 44-51Type: Hi-Collar
Thickness Tolerance: +/-0.100mmInside Dia.: 8.36mm
For Use With: Socket Head Cap ScrewsThickness: 2mm
Fits Bolt Sizes: M8Item: Split Lock Washer
Application: General PurposePackage Quantity: 100
Outside Dia.: 12.7mmMeets/Exceeds: DIN 7980
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M8, Inside Dia. 8.36mm, Outside Dia. 12.7mm, Thickness 2mm, Thickness Tolerance +/-0.100mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Reviews