Adjustable Shelf Wire Cart, 18 In. W

METRO| Zoro #: G1318527| Mfr #: Cart 1B

$263.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318527 Mfr #: Cart 1B
Caster Dia.: 5"Overall Height: 69"
Finish: ChromeCaster Material: Rubber
Item: Adjustable Shelf Wire CartCaster Type: (4) Swivel
Material: steelColor: silver
Load Capacity: 600 lb.Caster Lock: (2) Brakes
Number of Shelves: 4Includes: (2) Super Adjustable Shelves, (2) Standard Shelves
Shelf Length: 36"Shelf Width: 18"
Overall Width: 18"Overall Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Adjustable Shelf Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall Height 69 In., Material Steel, Silver, Chrome Finish, Number of Shelves 4, Load Capacity 600 lb., Caster Type (4) Swivel, Caster Lock (2) Brakes, Caster Dia. 5 In., Caster Material Rubber, Includes (2) Super Adjustable Shelves, (2) Standard Shelves

Product Reviews

Save 15%. Sign up for Z-mail.