Metro
Divider Box, Gray, Polypropylene, 17 in W, 6 in H, .44 cu ft Volume Capacity
Mfr # TB93060NAT
Zoro # G0596550
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 25 lb
- Material Polypropylene
- Overall Height 6 in
- Overall Width 17 in
Explore More Products
- METRO Divider Box, Black, Polypropylene, 17 in W, 3 in H, .44 cu ft Volume Capacity TB93030CAS
- METRO Divider Box, Blue, Polypropylene, 11 in W, 8 in H, .44 cu ft Volume Capacity TB92080BAS
- METRO Divider Box, Blue, Polypropylene, 11 in W, 6 in H, .44 cu ft Volume Capacity TB92060BAS
- RUBBERMAID Storage Tote, Dark Indigo Metallic, Plastic, 23 7/8 in L, 15 7/8 in W, 16 3/8 in H RMRT180000
- VINTIQUEWISE Storage Basket, Brown, Water Hyacinth QI004167
- ORBIS Straight Wall Container, Green, Plastic, 15 in W, 9 1/2 in H, 0.87 cu ft Volume Capacity NSO1615-9
- QUANTUM Divider Box, Gray, Polypropylene DG91035GY
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H 8084085268
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H SNT200BL
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H 780108W5268
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H 9211085136
- Metro Storage Totes & Containers