Industrial Wall Shelving, 48 In. W

METRO| Zoro #: G2066872| Mfr #: SW51C-1-2448

$249.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF, ISO 9001-9002
Material: Stainless Steel
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2066872 Mfr #: SW51C-1-2448
Standards: NSF, ISO 9001-9002Material: Stainless Steel
Width: 48"Shelf Capacity: 250 lb.
Includes: (1) Shelf and Post MountsHeight: 14"
Depth: 24"Number of Shelves: 1
Shelf Adjustments: 1" IncrementsColor: Chrome
Finish: Chrome platedCountry of Origin (subject to change): Multiple

Description

Wall Mounted Wire Shelving, Material Stainless Steel, Number of Shelves 1, Width 48 In., Depth 24 In., Height 14 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, ISO 9001-9002, Includes (1) Shelf and Post Mounts

Reviews