Shelf Back Ledge, 2 H x 30 in. W, PK2

METRO| Zoro #: G0794762| Mfr #: MQL30-2S

$38.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794762 Mfr #: MQL30-2S
Material: Stainless SteelFinish: Polymer
Standards: NSF, ISO 9001-9002Item: Shelf Back Ledge
Width: 30"Height: 2"
Color: NaturalCountry of Origin (subject to change): Mexico

Product Description

Shelf Back Ledge, Height 2 In., Width 30 In., Material Stainless Steel, Color Natural, Finish Polymer, Standards NSF, ISO 9001-9002, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.