Shop Alternate Products
This Product is Discontinued
Metro
Shelf Back Ledge, 2 H x 60 in. W, PK2 (Discontinued)
Mfr # MQL60-2S
Zoro # G0380606
This Product is Discontinued
Key Features
- Finish Polymer
- Height 2"
- Material Stainless Steel
- Overall Width 60 in
- Width 60"