JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shelf Back Ledge, 2 H x 72 in. W, PK2

METRO| Zoro #: G0574664| Mfr #: MQL72-2S

$41.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574664 Mfr #: MQL72-2S
Material: stainless steelFinish: Polymer
Standards: NSF, ISO 9001-9002Item: Shelf Back Ledge
Width: 72"Height: 2"
Color: naturalCountry of Origin (subject to change): Mexico

Product Description

Shelf Back Ledge, Height 2 In., Width 72 In., Material Stainless Steel, Color Natural, Finish Polymer, Standards NSF, ISO 9001-9002, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.