Shelf Divider, 8 H x 36 in. W, PK6

METRO| Zoro #: G1977631| Mfr #: DD36C

$159.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977631 Mfr #: DD36C
Color: SilverMaterial: Steel
Standards: NSF, ISO 9001-9002Item: Shelf Divider
Finish: ChromeWidth: 1"
Height: 8"Depth: 36"
Country of Origin (subject to change): Mexico

Product Description

Shelf Divider, Height 8 In., Width 1 In., Depth 36 In., Material Steel, Color Silver, Finish Chrome, Standards NSF, ISO 9001-9002, Package Quantity 6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.