Shelf Post, 63 in. H, Steel, PK4

METRO| Zoro #: G0158837| Mfr #: 63UP

$66.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0158837 Mfr #: 63UP
Item: Shelf PostPost Width: 1"
For Use With: Super Erecta(R) Solid ShelvingFinish: Chrome Plated
Color: silverPost Height: 63"
Material: steelCountry of Origin (subject to change): Mexico

Product Description

Shelf Post, Material Steel, Post Height 63 In., Post Width 1 In., Color Silver, Chrome Plated Finish, For Use With Super Erecta(R) Solid Shelving, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.