Shelf Side/Back Ledge, 72 in. W, PK2

METRO| Zoro #: G1532754| Mfr #: L72N-4C

$48.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 72"
Item: Ledge
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532754 Mfr #: L72N-4C
Width: 72"Item: Ledge
Color: SilverHeight: 4"
Finish: Chrome platedMaterial: steel
Standards: NSF, ISO 9001-9002Country of Origin (subject to change): Mexico

Description

Ledge, Overall Height 4 In., Overall Width 72 In., Material Steel, Color Silver, Finish Chrome Plated, Includes (2) Shelf Ledges, For Use With Metro Super Erecta Wire Shelving, Standards NSF, ISO 9001-9002, Package Quantity 2

Reviews