DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Solid Shelf, 1-1/4H x 24W x 36 in.D, PK5

METRO| Zoro #: G1002741| Mfr #: 2436FS

$1307.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Color: Silver
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002741 Mfr #: 2436FS
Width: 36"Color: Silver
Material: Stainless SteelLip Height: 1/8"
Adjustment Type: Split SleeveFinish: Stainless steel
Depth: 24"Item: Solid Shelf
Capacity: 800 lb.Country of Origin (subject to change): United States

Description

Solid Shelf, Wire Shelving Material Stainless Steel, Overall Depth 24 In., Overall Width 36 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/8 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews