Solid Shelf, 1-1/4H x 18W x 48 in.D, PK5

METRO| Zoro #: G0527861| Mfr #: 1848FS

$1287.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Solid Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527861 Mfr #: 1848FS
Width: 48"Item: Solid Shelf
Adjustment Type: Split SleeveColor: Silver
Depth: 18"Capacity: 800 lb.
Lip Height: 1/8"Finish: Stainless steel
Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Solid Shelf, Wire Shelving Material Stainless Steel, Overall Depth 18 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/8 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews