KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solid Shelf, 1-1/4H x 24W x 48 in.D, PK5

METRO| Zoro #: G2398882| Mfr #: 2448FS

$1557.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Adjustment Type: Split Sleeve
Width: 48"
Item: Solid Shelf
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2398882 Mfr #: 2448FS
Adjustment Type: Split SleeveWidth: 48"
Item: Solid ShelfDepth: 24"
Capacity: 800 lb.Lip Height: 1/8"
Color: SilverMaterial: Stainless Steel
Finish: Stainless steelCountry of Origin (subject to change): United States

Description

Solid Shelf, Wire Shelving Material Stainless Steel, Overall Depth 24 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/8 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews