Metro
Utility Cart with Deep Lipped Plastic Shelves, Polymer, Raised, 2 Shelves, 400 lb
Mfr # BC2636-2DBL
Zoro # G0817467
$317.49
25% off
Free Shipping & Returns
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 39 1/2 in
- Overall Width 27 in
- Material Polymer
- Color Black (Shelf), Silver (Leg)
Explore More Products
- METRO Chemical-Resistant Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer, Flat, 2 Shelves CHEMX3
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb 65143-IP
- METRO Cart, Utility, 3 Shelf, Gray For Intermetro - Part# Bc1627-34G-Sr BC1627-34G-SR
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb MY2030-34G
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb MY2030-34BL
- METRO Utility Cart, Polymer/304 Stainless Steel, 4 Shelves, 900 lb 3TJ72
- METRO Utility Cart with Deep & Shallow Lipped Wire Shelves, Steel, (2) Raised, 2 Shelves, 375 lb HC3-2,1836NC-1,CC9744A-1,4LD
- METRO Cart, Utility , 3 Shelf, Gray MY1627-34G
- METRO MetroMax Q Shelf Truck 2090501 Four Shelf 60x24x68" 2090501
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Pneumatic Wheels 168268
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 60 x 24 with Wood Shelves, Rubber Casters 983116
- Metro Utility & Storage Carts