Wire Security Cart, 900 lb., 48 In. L

METRO| Zoro #: G0589827| Mfr #: 3W571

$917.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Type: (4) Swivel
Shelf Width: 24"
Shelf Length: 48"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0589827 Mfr #: 3W571
Caster Type: (4) SwivelShelf Width: 24"
Shelf Length: 48"Overall Width: 27-1/4"
Includes: Full Length Latch Bars On Doors With Padlock Provision For Additional Security, Bumper Guards To Prevent Damaging WallsColor: silver
Caster Width: 1-1/4"Features: Bright, Long Wearing Nickel Chrome, Provide Extra Durability
Caster Dia.: 5"Mesh Size: 2" x 2"
Load Capacity: 900 lb.Handle Included: No
Number of Shelves: 2Overall Height: 67-7/8"
Finish: ChromeItem: Wire Security Cart
Caster Material: PolyurethaneOverall Length: 52-3/4"
Material: steelCountry of Origin (subject to change): Multiple

Product Description

Wire Security Cart, Load Capacity 900 lb., Shelf Length 48 In., Shelf Width 24 In., Number of Shelves 2, Overall Height 67-7/8 In., Overall Width 27-1/4 In., Overall Length 52-3/4 In., Handle Included No, Caster Type (4) Swivel, Caster Material Polyurethane, Caster Dia. 5 In., Caster Width 1-1/4 In., Material Steel, Mesh Size 2 In. x 2 In., Chrome Finish, Color Silver, Features Bright, Long Wearing Nickel Chrome, Provide Extra Durability

Product Reviews