Wire Shelf, 24 W x 24 in. D, PK5

METRO| Zoro #: G0812585| Mfr #: A2454NK3

$714.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0812585 Mfr #: A2454NK3
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: SteelColor: Green
Item: Wire ShelfWidth: 24"
Depth: 24"Finish: Epoxy
Capacity: 600 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 24 In., Capacity 600 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.