Wire Shelf, 24 W x 36 in. D, PK5

METRO| Zoro #: G0492947| Mfr #: A2436NK3

$340.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492947 Mfr #: A2436NK3
Adjustment Type: Quick Corner ReleaseMaterial: steel
Item: Wire ShelfColor: green
Item: Wire ShelfWidth: 36"
Depth: 24"Finish: Epoxy
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 36 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.