20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Wire Shelf, 24 W x 48 in. D, PK5

METRO| Zoro #: G1159672| Mfr #: A2448NC-5

$414.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159672 Mfr #: A2448NC-5
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: SteelColor: Silver
Item: Wire ShelfWidth: 48"
Depth: 24"Finish: Chrome Plated
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 48 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.