Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 24"W, Green
Mfr # 2424NK3
Zoro # G8670322
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material Steel
- Number of Shelves 1
- Color Green
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # 2424NK3
- Zoro # G8670322
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 24" |
Overall Depth | 24 in |
Overall Width | 24 in |
Lip Height | 1/4 in |
Shelf Width | 24 in |
Shelf Depth | 24 in |
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1588-2HG)
- AKRO-MILS Plastic Divider, Black, 6 PK (42226)
- ZORO SELECT Steel Wall Shelf, 16"D x 24"W x 11-1/2"H, Silver (2HFY9)
- LISTA Bar, Lock (LK-CR36)
- METRO Wire Shelf, 24"D x 48"W, Green (2448NK3)
- METRO Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (A566C)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- METRO Wire Shelving Unit, 24"D x 72"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2472NC-4)
- AR SHELVING Wire Heavy Duty 71 in. H X 47 in. W X 20 in. D Metal Shelving Unit (8586002702408)
- Metro Wire Shelving