Shop All Wire Shelf Units
Metro
Wire Shelf, 24"D x 48"W, Green
Mfr # PR2448NK3
Zoro # G8670593
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Depth 24"
- Material Polypropylene, Steel
- Number of Shelves 1
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metro
- MFR # PR2448NK3
- Zoro # G8670593
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 24" |
Lip Height | 3/16 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Shelf Width | 48 in |
Shelf Depth | 24 in |
Description
Open Grid Shelf, Color Green, Epoxy Coated Finish, Material Polypropylene, Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 48 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 3/16 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Wet, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x42", 3150 lb. Capacity (4258A4)
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Dove Gray (TA10362400-05)
- SAFCO Wall Rack, Family Coat, 6 Hook, Bl (4257BL)
- METRO Shelf, Wire , Sup Adj, 24X48, Chrm (A2448NC)
- METRO Wire Shelving Unit, 24"D x 42"W x 63"H, 4 Shelves, Chrome (A546C)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Green (A2460NK3)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- Metro Wire Shelving