Metro
Wire Shelf, 24"D x 30"W x 1-1/8"H, Silver
Mfr # 2430NS
Zoro # G1658404
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Depth 24"
- Height 1-1/8"
- Material 304 Stainless Steel
- Number of Shelves 5
Explore More Products
- METRO Wire Shelf, 24"D x 24"W, Green 2424NK3
- METRO Adjustable Wire Shelf, 24"D x 42"W, Chrome A2442NC
- METRO Shelf, Wire , Epoxy, 24X60, Metro 2460NK3
- METRO Wire Shelf, 24"D x 30"W x 1-1/8"H, Chrome 2430NC
- METRO Shelf, Wire , Sup Adj, 18X60, Chrm A1860NC
- METRO Wire Shelf, 24"D x 48"W, Silver 2448NS
- METRO Wire Shelving, Shelf, Metal, Adjustable 5A337K3
- METRO Solid Shelf, 14"D x 42"W, Silver 1442FG
- METRO Adjustable Wire Shelf, 24"D x 24"W, Green A2424NK3
- ALERA Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Black, Shelving Style: Open ALESW504824BL
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome 54P-4,1836NC-4
- Metro Wire Shelf Units