Wire Shelf, 30 W x 18 in. D, PK5

METRO| Zoro #: G2178066| Mfr #: A1830NK3

$344.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Capacity: 800 lb.
Color: green
Depth: 18"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2178066 Mfr #: A1830NK3
Item: Wire ShelfAdjustment Type: Quick Corner Release
Material: steelColor: green
Item: Wire ShelfWidth: 30"
Depth: 18"Finish: Epoxy
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 30 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews