Wire Shelf, 30 W x 24 in. D, PK5

METRO| Zoro #: G1718087| Mfr #: A2430NC

$320.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718087 Mfr #: A2430NC
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: SteelColor: Silver
Item: Wire ShelfWidth: 30"
Depth: 24"Finish: Chrome Plated
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 24 In., Width 30 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.