LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Wire Shelf, 30 W x 24 in. D, PK5

METRO| Zoro #: G1166085| Mfr #: A2430NK3

$422.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Wire Shelf
Material: steel
Depth: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166085 Mfr #: A2430NK3
Item: Wire ShelfMaterial: steel
Depth: 24"Capacity: 800 lb.
Adjustment Type: Quick Corner ReleaseWidth: 30"
Finish: EpoxyColor: Green
Country of Origin (subject to change): Mexico

Description

Wire Shelf, Material Steel, Depth 24 In., Width 30 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Reviews