KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8 H x 18 W x 36 in. D, PK5

METRO| Zoro #: G1361062| Mfr #: 1836NK3

$228.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361062 Mfr #: 1836NK3
Width: 36"Item: Wire Shelf
Adjustment Type: Split SleeveColor: Green
Depth: 18"Capacity: 800 lb.
Lip Height: 1/4"Finish: Epoxy
Material: steelCountry of Origin (subject to change): Multiple

Description

Wire Shelf, Wire Shelving Material Antimicrobial Steel, Overall Depth 18 In., Overall Width 36 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Green, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews