KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Shelf, 1-1/8 H x 18 W x 36 in. D, PK5

METRO| Zoro #: G2261901| Mfr #: 1836NS

$839.65 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Wire Shelf
Adjustment Type: Split Sleeve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261901 Mfr #: 1836NS
Width: 36"Item: Wire Shelf
Adjustment Type: Split SleeveColor: Silver
Depth: 18"Capacity: 800 lb.
Lip Height: 1/4"Finish: Stainless steel
Material: Stainless SteelCountry of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 18 In., Overall Width 36 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews