Wire Shelf, 36 W x 18 in. D, PK5

METRO| Zoro #: G1262353| Mfr #: A1836NC-5

$212.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262353 Mfr #: A1836NC-5
Adjustment Type: Quick Corner ReleaseItem: Wire Shelf
Material: SteelColor: Silver
Item: Wire ShelfWidth: 36"
Depth: 18"Finish: Chrome Plated
Capacity: 800 lb.Country of Origin (subject to change): Multiple

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 36 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.