Wire Shelf, 36 W x 18 in. D, PK5

METRO| Zoro #: G2073662| Mfr #: A1836NK3

$384.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073662 Mfr #: A1836NK3
Material: steelAdjustment Type: Quick Corner Release
Item: Wire ShelfColor: green
Item: Wire ShelfWidth: 36"
Depth: 18"Finish: Epoxy
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Product Description

Wire Shelf, Material Steel, Depth 18 In., Width 36 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Green, Finish Epoxy, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.