BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wire Shelf, 36 W x 24 in. D, PK5

METRO| Zoro #: G1649277| Mfr #: A2436NC-5

$259.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Wire Shelf
Adjustment Type: Quick Corner Release
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649277 Mfr #: A2436NC-5
Width: 36"Item: Wire Shelf
Adjustment Type: Quick Corner ReleaseMaterial: steel
Finish: Chrome platedDepth: 24"
Capacity: 800 lb.Color: Silver
Country of Origin (subject to change): Mexico

Description

Wire Shelf, Material Steel, Depth 24 In., Width 36 In., Capacity 800 lb., Adjustment Type Quick Corner Release, Color Silver, Finish Chrome Plated, Package Quantity 5

Reviews