DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Shelf, 1-1/8 H x 18 W x 48 in. D, PK5

METRO| Zoro #: G0441804| Mfr #: 1848NS

$742.29 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Color: Silver
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441804 Mfr #: 1848NS
Width: 48"Color: Silver
Material: Stainless SteelLip Height: 1/4"
Adjustment Type: Split SleeveFinish: Stainless steel
Depth: 18"Item: Wire Shelf
Capacity: 800 lb.Country of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Stainless Steel, Overall Depth 18 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Silver, Wire Shelving Finish Stainless Steel, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews