DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Shelf, 1-1/8 H x 24 W x 48 in. D, PK5

METRO| Zoro #: G1463515| Mfr #: 2448NBL

$571.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Capacity: 800 lb.
Material: steel
Lip Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463515 Mfr #: 2448NBL
Capacity: 800 lb.Material: steel
Lip Height: 1/4"Color: Black
Item: Wire ShelfAdjustment Type: Split Sleeve
Width: 48"Depth: 24"
Finish: EpoxyCountry of Origin (subject to change): Mexico

Description

Wire Shelf, Wire Shelving Material Steel, Overall Depth 24 In., Overall Width 48 In., Shelf Capacity 800 lb., Wire Shelf Adjustment Type Split Sleeve, Lip Height 1/4 In., Color Black, Wire Shelving Finish Epoxy, For Use With Metro Super Erecta SiteSelect Posts, Standards NSF, ISO 9001-9002, Package Quantity 5

Reviews